![PL BX 3G 52 CU IN W/QC SWG BRKT OW PL BX 3G 52 CU IN W/QC SWG BRKT OW](https://rexel-cdn.com/products/image.jpg?i=9B363F88-6FB0-4EDA-B072-5A6DEA5EDF9B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Six Auto/Clamps for Each End. 10 pack.
Overview
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Six Auto/Clamps for Each End. 10 pack.
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Six Auto/Clamps for Each End. 10 pack.
Also known as: 785007179149, S3-52-W
Specifications
Gangs: | 3 |
Depth: | 3 in |
Mounting: | Bracket |
Color: | Gray |
Material: | Thermoplastic |
Cubic Inches: | 52 inĀ³ |
Gangs: | 3 |
Mounting: | Bracket |
Material: | Thermoplastic |
Depth: | 3 in |
Color: | Gray |
Cubic Inches: | 52 inĀ³ |
Customer Reviews
No reviews for this product
(0)