![MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 250ft MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 250ft](https://rexel-cdn.com/products/4.jpg?i=96B6B124-33A2-4798-8204-256D4626402F&f=420)
MC Glide™ 12/3 w/Ground, Aluminum Armor, Solid, 250ft
Item #:
1725003
Cat #:
A005-42-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Glide™ 12-3 (Black, Red, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
Overview
MC Glide™ 12-3 (Black, Red, White), Solid Copper Grounding Conductor AWG: 12-1 (Green), White For 120/208V Circuits, 600V Rated, 250 ft. Roll
There’s a new cable in town. It’s called MC Glide™ , but you’ll call it a miracle. No more backbreaking pulls. No more damaged studs. Just a smoother, faster experience. We completely rethought the profile of MC Glide™. It’s designed to glide through metal studs and ceilings with ease, without sacrificing flexibility or strength, so you can finish the job in half the time.
Also known as: A005-42-00
Specifications
Length: | 250 ft |
Conductors: | 3 |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Color: | Black/Red/White |
Length: | 250 ft |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Color: | Black/Red/White |
Customer Reviews
No reviews for this product
(0)