![LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V](https://rexel-cdn.com/products/63736a.jpg?i=62BE71F1-179D-4A88-84EC-C879FA4B8F00&f=420)
LED Downlight, 5-6", Selectable Watt/Lumen/CCT, 120V
Item #:
2029066
Cat #:
LEDRT561AS1300ST9SC3SM
UPC:
046135657368
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 4", Selectable Watt:7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65736* *Sylvania Part # 65736*
Overview
LED Downlight, 4", Selectable Watt:7.5/11/14, Selectable Lumen: 750/1050/1300, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65736* *Sylvania Part # 65736*
Also known as: 046135657368, LEDRT561AS1300ST9SC3SM
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Type: | Dimmable |
Color: | White |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Base: | Medium Screw (E26) |
Type: | Dimmable |
Diameter: | 6 in |
Dimmable: | Yes |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)