![Steel City® 36115-C30 Ceiling Box, Steel, 4 cu-in, 1 Outlet Steel City® 36115-C30 Ceiling Box, Steel, 4 cu-in, 1 Outlet](https://rexel-cdn.com/products/36115cpi.jpg?i=4916C8FD-D66E-4929-B4A4-80D491905364&f=420)
Steel City® 36115-C30 Ceiling Box, Steel, 4 cu-in, 1 Outlet
Item #:
30940
Cat #:
36115-C30
UPC:
785991162059
Sign In or Register to view pricing and more.
Documents & Guides
Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)
Overview
Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.
Also known as: 785991162059, 36115-C30, biscuit box
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Diameter: | 4 in |
Depth: | 1/2 in |
Cubic Inches: | 4 in³ |
Number of Knockouts: | 1 |
Knockouts: | Yes |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Depth: | 1/2 in |
Number of Knockouts: | 1 |
Mounting: | Screw On, Nail On |
Diameter: | 4 in |
Cubic Inches: | 4 in³ |
Knockouts: | Yes |
Customer Reviews
No reviews for this product
(0)