Weatherproof Cover, 2-Gang, (1) Single Receptacle, Vertical, Aluminum
Item #:
52074
Cat #:
5036-0
UPC:
050169503607
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2.156". Includes: Padlockable Option. Gray.
Overview
Weatherproof Cover, 2-Gang, Single Receptacle (30-50 Amp), Vertical Mount, Die Cast, Diameter: 2.156". Includes: Padlockable Option. Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Padlockable, 1/4 in. diameter hole May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169503607, 5036-0
Specifications
Material: | Die Cast Aluminum |
Gangs: | 2 |
Mounting: | Vertical |
Color: | Gray |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Mounting: | Vertical |
Standards: | California Proposition 65 |
Gangs: | 2 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)