![12/3 w/Ground, MC, Aluminum Armor, Solid 12/3 w/Ground, MC, Aluminum Armor, Solid](https://rexel-cdn.com/products/image.jpg?i=8CE132E5-D009-4117-9336-A02018FF6EE4&f=420)
12/3 w/Ground, MC, Aluminum Armor, Solid
Item #:
64058
Cat #:
MCAL123SOLWG1000RL
UPC:
077680351807
Sign In or Register to view pricing and more.
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .485"
Overview
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .485"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680351807, MCAL123SOLWG1000RL
Specifications
Conductors: | 3 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Reel |
Conductors: | 3 |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)