PVC Coated Steel Luminary Cable, 12/2 (Blk/Wht), Grn Ground, 250'

Item #: 875596
Cat #: LJ04-42-500
UPC: 077680313140
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Steel Luminary Cable, 12/2 Solid Copper (Blk/Wht), Grn Ground, 250'

Overview

PVC Coated Steel Luminary Cable, 12/2 Solid Copper (Blk/Wht), Grn Ground, 250'
Also known as: 077680313140, LJ04-42-500

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Steel
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Jacket: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)