This product may not be available in all locations.
4
more
![Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 1, General Duty Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 1, General Duty](https://rexel-cdn.com/products/9paa00000048689720x540.jpg?i=58958839-E499-413D-8C04-D4A9BF83D636&f=420)
Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 1, General Duty
Item #:
17078
Cat #:
TGN3322
UPC:
783164008807
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Overview
Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Also known as: 783164008807, TGN3322
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Amps: | 60 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Volts DC: | 250 |
IP/NEMA Rating: | NEMA 1 |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)