Twister® Al/Cu Wire Conn, Model 65 Purple,2/Card
Item #:
84392
Cat #:
30-065
UPC:
783250300655
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Purple, Wire Ranges: (1) 12 AWG Aluminum, (1) 18 AWG Copper, Package of 2. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®, **Must Order in Multiples of 2**
Overview
Twister® Wire Connector, Winged Twist, Aluminum-to-Copper, Purple, Wire Ranges: (1) 12 AWG Aluminum, (1) 18 AWG Copper, Package of 2. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire-Nut®, **Must Order in Multiples of 2**
The Twister® AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister® AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections. The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head makes for quick and easy installation by hand or with a standard nut driver.
Also known as: 783250300655, 30-065
Specifications
Color: | Purple |
Material: | Polypropylene |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 12 |
Color: | Purple |
Standards: | California Proposition 65 |
Material: | Polypropylene |
Allowable Gauge Range: | 18 - 12 |
Customer Reviews
No reviews for this product
(0)