![14W A19 LED Lamp, 50K 14W A19 LED Lamp, 50K](https://rexel-cdn.com/products/sylled14a19f83510yvrpimage.jpg?i=88CFF490-DF3D-4553-BF18-798BE0B8C2DF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, *Sylvania Part # 79294*
Overview
LED Lamp, 14 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1500, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 11000, *Sylvania Part # 79294*
Also known as: LED14A19F85010YVRP
Specifications
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 1500 |
Volts AC: | 120 |
Color: | Frosted |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Wattage: | 14 |
Light Technology: | LED |
Base: | Medium Screw (E26) |
Lumens: | 1500 |
Color: | Frosted |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 14 |
Customer Reviews
No reviews for this product
(0)