![Terminal Block, Feed Through, Cross Connect, Z-Series, 2.5mm Terminal Block, Feed Through, Cross Connect, Z-Series, 2.5mm](https://rexel-cdn.com/products/16085700009999.jpg?i=216E15CD-98F7-4E70-AE74-E2373E69B6F5&f=420)
Terminal Block, Feed Through, Cross Connect, Z-Series, 2.5mm
Item #:
107501
Cat #:
1608570000
UPC:
008190077130
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Busbar, Cross Connect, Z-Series, 2.5mm, Dark Beige, 25 Amp, 600 Volt AC/DC
Overview
Terminal Block, Feed Through, Busbar, Cross Connect, Z-Series, 2.5mm, Dark Beige, 25 Amp, 600 Volt AC/DC
Also known as: 008190077130, 1608570000
Specifications
Type: | Terminal Block, Cross Connect, Feed Through |
Size: | 2.5 mm |
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Dark Beige |
Amps: | 25 |
Volts AC: | 600 |
Type: | Terminal Block, Cross Connect, Feed Through |
Volts DC: | 600 |
Color: | Dark Beige |
Volts AC: | 600 |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Amps: | 25 |
Customer Reviews
No reviews for this product
(0)