1
more
![Tradesman Pro Organizer Phone Holder XL Tradesman Pro Organizer Phone Holder XL](https://rexel-cdn.com/products/kle55468.jpg?i=626B5E21-1A1D-4754-8049-65B9E1FD646A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tradesman Pro Organizer Phone Holder XL, For Use With: iPhone® 6Plus/7Plus and Samsung® Galaxy Note® Edge/Note® 7 and Similar Size Phones, Width: 3-3/4"inch, Height: 6-3/4", Depth: 1-1/2"
Overview
Tradesman Pro Organizer Phone Holder XL, For Use With: iPhone® 6Plus/7Plus and Samsung® Galaxy Note® Edge/Note® 7 and Similar Size Phones, Width: 3-3/4"inch, Height: 6-3/4", Depth: 1-1/2"
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. This model is designed to hold an iPhone 6 Plus, 7 Plus, Samsung Galaxy Note® Edge, Note® 7, and similar sized phones. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Also known as: 092644554681, 55468
Specifications
Type: | Phone Holder, Meter Holder, Holder |
Width: | 3 1/4 in |
Length: | 5.875 in |
Standards: | California Proposition 65 |
Family / Style: | Tradesman Pro |
Type: | Phone Holder, Meter Holder, Holder |
Length: | 5.875 in |
Family / Style: | Tradesman Pro |
Width: | 3 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)