![6" PVC 45° Elbow, Schedule 40, Gray 6" PVC 45° Elbow, Schedule 40, Gray](https://rexel-cdn.com/products/45pvcelbowplainend2.jpg?i=1029749C-3F3B-472B-8AA1-DBA9B8B2EC28&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 45 Degree Elbow, Schedule 40, Gray
Overview
6 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 980060060742, 60045ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 6 in |
Angle: | 45° |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 6 in |
Customer Reviews
No reviews for this product
(0)