![Liquidtight Connector With Lug, 90 Degree, 3/4" Diameter, Steel With Zinc Finish Liquidtight Connector With Lug, 90 Degree, 3/4" Diameter, Steel With Zinc Finish](https://rexel-cdn.com/products/amfstr12590gl.jpg?i=3EF9B7A2-74EF-4291-A679-5C7184D73532&f=420)
Liquidtight Connector With Lug, 90 Degree, 3/4" Diameter, Steel With Zinc Finish
Item #:
1232175
Cat #:
STR7590GL
UPC:
66236439092
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector With Lug, 90 Degree, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector With Lug, 90 Degree, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439092, STR7590GL
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Finish: | Zinc |
Allowable Gauge Range: | 14 - 4 |
Diameter: | 3/4 in |
Finish: | Zinc |
Material: | Steel |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)