This product may not be available in all locations.
![terminal Block, Ground, Yellow/Green, 26 to 10 AWG, 6.2 mm Width terminal Block, Ground, Yellow/Green, 26 to 10 AWG, 6.2 mm Width](https://rexel-cdn.com/products/cutxbut4pe.jpg?i=D09DD7DC-228B-4578-9353-89AF7660B180&f=420)
terminal Block, Ground, Yellow/Green, 26 to 10 AWG, 6.2 mm Width
Item #:
143741
Cat #:
XBUT4PE
UPC:
782116904938
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Ground Block, Wire Range: 26 - 10 AWG, Color: Green/Yellow.
Overview
Terminal Block, Ground Block, Wire Range: 26 - 10 AWG, Color: Green/Yellow.
Also known as: 782116904938, XBUT4PE
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Gauge: | 10, 24, 26, 18, 12, 14, 22, 16, 20 |
Mounting: | DIN Rail |
Width: | 6.200 mm |
Type: | Grounding, Terminal Block |
Gauge: | 10, 24, 26, 18, 12, 14, 22, 16, 20 |
Width: | 6.200 mm |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)