![General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60' General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60'](https://rexel-cdn.com/products/3m-temflex-175-black-main-image.jpg?i=4B821691-FEE7-40BE-A5A1-C556A8DAF6BB&f=420)
General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60'
Item #:
1708011
Cat #:
175BK4A
UPC:
076308926182
Sign In or Register to view pricing and more.
3M™ Temflex™ General Use Vinyl Electrical Tape, High Performance, Black, 3/4 Inch x 60 Feet, 100 Rolls/Case
Overview
3M™ Temflex™ General Use Vinyl Electrical Tape, High Performance, Black, 3/4 Inch x 60 Feet, 100 Rolls/Case
3M™ Temflex™ vinyl Electrical Tape is designed to perform in ambient temperatures up to 194 deg F. The tape is conformable for cold weather application down to 19 deg F. It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection with minimum bulk.
Also known as: 076308926182, 175BK4A
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Black |
Family / Style: | Temflex Tape 175 |
Width: | 3/4 in |
Material: | Vinyl |
Family / Style: | Temflex Tape 175 |
Length: | 60 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)