PACKOUT™ 2-Wheel Cart

Item #: 1754737
Cat #: 48-22-8415
UPC: 045242571925
Sign In or Register to view pricing and more.
Documents & Guides
PACKOUT™ 2-Wheel Cart, Stack or Hang, 10" Flat-Free Wheels, Compact 20" Width, 400lbs Weight Capacity, Folding Load Plate For Compact Storage

Overview

PACKOUT™ 2-Wheel Cart, Stack or Hang, 10" Flat-Free Wheels, Compact 20" Width, 400lbs Weight Capacity, Folding Load Plate For Compact Storage
The MILWAUKEE® PACKOUT™ 2-Wheel Cart has integrated PACKOUT™ mounting on the base and frame to securely stack or hang PACKOUT™ products. This PACKOUT™ rolling cart easily transfers on and off the jobsite with a 400lb weight capacity and 10" industrial wheels. The 2-wheel tool cart is part of the PACKOUT™ Modular Storage System, the industry's most versatile and durable storage system. The PACKOUT™ System offers customizable storage solutions for easy transportation and organization of tools and accessories.
Also known as: 045242571925, 48-22-8415

Specifications

Color: Black/Red
Weight Capacity: 400 lbs
Color: Black/Red
Weight Capacity: 400 lbs

Customer Reviews

No reviews for this product
(0)