This product may not be available in all locations.
![4" Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Red 4" Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Red](https://rexel-cdn.com/products/image.jpg?i=6E23EC09-F193-4820-A366-CC2248A4E9C4&f=420)
4" Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Red
Item #:
202835
Cat #:
95010A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Fits 3-1/4 Inch and 4 Inch Square Junction Boxes, Disconnects Power Temperature Exceeds 165 Degrees
Overview
4 Inch Square Cover With Thermal Cut-Off, Pushbutton Fuse Type, Fits 3-1/4 Inch and 4 Inch Square Junction Boxes, Disconnects Power Temperature Exceeds 165 Degrees
Thermal Cut-offs are designed to disconnect power to heating systems when room temperature exceeds 165˚F (or 200˚F when optional 200˚F fuse is ordered). Cutting power to the heating system is a prudent way to aid in the protection of the heating system from further damage due to elevated room temperatures often caused by fires.
Also known as: 95010A
Specifications
Color: | Red |
Mounting: | Surface |
Color: | Red |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)