![Ground Rod Clamp, 3/4", 10 to 1 AWG, Direct Burial Rated Ground Rod Clamp, 3/4", 10 to 1 AWG, Direct Burial Rated](https://rexel-cdn.com/products/image.jpg?i=DA041C2E-A0E2-44F6-8C71-B71A1EE62D4E&f=420)
Ground Rod Clamp, 3/4", 10 to 1 AWG, Direct Burial Rated
Item #:
329818
Cat #:
GRL6
UPC:
781810051832
Sign In or Register to view pricing and more.
Documents & Guides
Ground Rod Clamp, Standard Duty, 3/4 Inch, 10 AWG to 2 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial
Overview
Ground Rod Clamp, Standard Duty, 3/4 Inch, 10 AWG to 2 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial
Also known as: 781810051832, GRL6
Specifications
Diameter: | 3/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 2 |
Diameter: | 3/4 in |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 6 - 2 |
Customer Reviews
No reviews for this product
(0)