![Multi-Tap Connector, 3-Port, Insulated, Clear, 14 - 2/0 AWG Multi-Tap Connector, 3-Port, Insulated, Clear, 14 - 2/0 AWG](https://rexel-cdn.com/products/image.jpg?i=5E40B4D7-A258-4611-871B-DF9C623EAFE3&f=420)
Multi-Tap Connector, 3-Port, Insulated, Clear, 14 - 2/0 AWG
Item #:
330034
Cat #:
BIBS2/03
UPC:
781810223888
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 to 2/0 AWG, 600 Volt, AL/CU Rated
Overview
Multi-Tap Connector, Aluminum, Insulated, 3 Port, 1 Sided Entry, 14 to 2/0 AWG, 600 Volt, AL/CU Rated
Type BIBS Multi-Port, Single-Sided Tap connectors for quick, easy tap connections for code conductor. UL486B Listed. Dual-rated AL9CU for any stranded copper or stranded aluminum applications. 600 Volt, 90° C. Featuring multiple configurations suitable for most any application.
Also known as: 781810223888, BIBS2/03
Specifications
Color: | Clear |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 14 - 2/0 |
Wire/Cable Openings: | 3 |
Color: | Clear |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 3 |
Volts AC: | 600 |
Allowable Gauge Range: | 14 - 2/0 |
Customer Reviews
No reviews for this product
(0)