![Plastic Insulated Servcie Entrance Strap, 4/0 SER, 5/Bag Plastic Insulated Servcie Entrance Strap, 4/0 SER, 5/Bag](https://rexel-cdn.com/products/idebser405.jpg?i=480A5C73-09F0-4496-8524-503BDDF1FB01&f=420)
Plastic Insulated Servcie Entrance Strap, 4/0 SER, 5/Bag
Item #:
33945
Cat #:
BSER4/0-5
UPC:
781789455679
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Strap, Service, Cable Size: 4/0 AWG SER Cable And 4/0 AWG SEU Cable, Smooth Plastic, Gray, Insulated, Zinc-Plated Nails
Overview
IDEAL, Strap, Service, Cable Size: 4/0 AWG SER Cable And 4/0 AWG SEU Cable, Smooth Plastic, Gray, Insulated, Zinc-Plated Nails
Service-entrance cables shall be supported by straps or other approved means within 300 mm (12 in.) of every service head, gooseneck, or connection to a raceway or enclosure and at intervals not exceeding 750 mm (30 in.).
Also known as: 781789455679, BSER4/0-5
Specifications
Color: | Gray |
Material: | Steel |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)