![Dual Rated Lug 2-14 Dual Rated Lug 2-14](https://rexel-cdn.com/products/image.jpg?i=D32AA615-7C27-42C9-9E9E-BF47CE949487&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Overview
1 Port Aluminum Lug 2-14 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Also known as: 662381001023, 2T
Specifications
Material: | Aluminum |
Stud Size: | 1/4 in |
Material: | Aluminum |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)