1" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 100' Coil
Item #:
474195
Cat #:
34231
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
Overview
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 100 Foot Coil, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: 34231
Specifications
Length: | 100 ft |
Diameter: | 1 in |
Jacket: | PVC |
Color: | Gray |
Material: | Steel |
Package Type: | Coil |
Type: | Type UA |
Family / Style: | SEALTITE® |
Length: | 100 ft |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Diameter: | 1 in |
Color: | Gray |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Customer Reviews
No reviews for this product
(0)