![1" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 400' Reel 1" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 400' Reel](https://rexel-cdn.com/products/image.jpg?i=E48622A5-49CE-4001-806A-8F99BAEE88E9&f=420)
1" Liquidtight Steel Flex, UL Listed, Type UA, Blue, 400' Reel
Item #:
475721
Cat #:
UA100BLU400RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 400 Foot Reel, Integral Bonding Strip
Overview
1 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Blue, 400 Foot Reel, Integral Bonding Strip
A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Also known as: UA100BLU400RL
Specifications
Diameter: | 1 in |
Color: | Blue |
Jacket: | PVC |
Length: | 400 ft |
Material: | Steel |
Package Type: | Reel |
Type: | Type UA |
Diameter: | 1 in |
Jacket: | PVC |
Material: | Steel |
Type: | Type UA |
Color: | Blue |
Length: | 400 ft |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)