3
more
![Mid-Flex Glow Rod Set, 15' Mid-Flex Glow Rod Set, 15'](https://rexel-cdn.com/products/56415.jpg?i=A2F2FD87-CD53-4F3E-9BAD-43EF68B1C73A&f=420)
Sign In or Register to view pricing and more.
Mid-Flex Glow Rod Set, Diameter: 3/16 inch, Length: 15 foot
Overview
Mid-Flex Glow Rod Set, Diameter: 3/16 inch, Length: 15 foot
If you've ever used fiberglass fish rods, you know how painful and annoying fiberglass splinters can be. The protective coating on these fish rods guards your hands against splinters while the glow illuminates dark work spaces. Rods assemble to whatever length needed. Get the job done fast and keep your hands pain free with these general purpose fish rods.
Also known as: 092644564154, 56415
Specifications
Type: | Fish Rod, Glow Type |
Diameter: | 3/16 in |
Material: | Fiberglass |
Length: | 15 ft |
Standards: | California Proposition 65 |
Type: | Fish Rod, Glow Type |
Material: | Fiberglass |
Standards: | California Proposition 65 |
Diameter: | 3/16 in |
Length: | 15 ft |
Customer Reviews
No reviews for this product
(0)