![1 EMT 2 HOLE STRAP 1 EMT 2 HOLE STRAP](https://rexel-cdn.com/products/cro49612.jpg?i=9A450901-F0E2-497E-B758-BFD88A397B57&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1", Two hole
Overview
Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1", Two hole
Crouse-Hinds series clampbacks provide space between EMT conduit and the mounting surface. Straps and clamps secure and support EMT conduit to the mounting surface.
Also known as: 4973
Specifications
Diameter: | 1 in |
Material: | Steel |
Mounting: | 2-Hole |
Diameter: | 1 in |
Mounting: | 2-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)