![Wire Reel Cart Wire Reel Cart](https://rexel-cdn.com/products/gre911.jpg?i=B1968C0F-B38C-4CC1-8930-F23F940F7019&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Large capacity, excellent for storing, transporting or feeding wire
Overview
Large capacity, excellent for storing, transporting or feeding wire
Large capacity, excellent for storing, transporting or feeding wire Save space, use and store vertically or horizontally Five (5) strong reel axles with spring clip retainers plus two (2) positions for axle storage allows you to configure for large reels with no loose parts Strong, yet lightweight, tubular steel welded construction with rugged 8" (203 mm) wheels Built-in wire guide for horizontal dispensing Will pass through a 28" (711 mm) opening
Also known as: 783310315186, 911, cable caddy, Wire Cart
Specifications
Length: | 9 1/2 in |
Type: | Cart |
Standards: | California Proposition 65 |
Length: | 9 1/2 in |
Standards: | California Proposition 65 |
Type: | Cart |
Customer Reviews
No reviews for this product
(0)