![10 AWG, 600V, Solar PV Wire 500', Red 10 AWG, 600V, Solar PV Wire 500', Red](https://rexel-cdn.com/products/10pvcstrredcx500.jpg?i=371A8C93-8B4F-4AC4-80CC-5522D52BFB3F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 500 ft. Reel.
Overview
10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 600V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Red, 500 ft. Reel.
Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.
Also known as: PVXLPE10STRRED500RL
Specifications
Gauge: | 10 |
Color: | Red |
Volts AC: | 600 |
Gauge: | 10 |
Volts AC: | 600 |
Color: | Red |
Customer Reviews
No reviews for this product
(0)