![Cold Shrink, 250 to 400 MCM, 12", Black Cold Shrink, 250 to 400 MCM, 12", Black](https://rexel-cdn.com/products/mmm842712.jpg?i=4F01F91A-D9AE-4D8F-94E5-13827D5FE9EB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
Overview
Cold Shrink, Connector Insulators, Shielded Cable, 1 kV, Conductor Range 250 MCM - 400 MCM, Insulation Diameter Range 0.67 Inch - 1.38 Inch, Relaxed Tube Length 12.0 Inch. For use with all Solid Dielectric (rubber and plastic) insulated wires and cable under 1000 Volts in Indoor, Outdoor, Direct Burial and Submersible Applications.
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation.
Also known as: 054007344599, 8427-12
Specifications
Volts AC: | 1000 |
Length: | 12 in |
Color: | Black |
Allowable Gauge Range: | 250 - 400 |
Volts AC: | 1000 |
Color: | Black |
Length: | 12 in |
Allowable Gauge Range: | 250 - 400 |
Customer Reviews
No reviews for this product
(0)