Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 2000V, Temp Rating: -40°C to 90°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.
Overview
10 AWG, XLPE, 7-Strand Copper Conductor, Photovoltaic Wire, 2000V, Temp Rating: -40°C to 90°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: Black, 500 ft. Reel.
For use in solar power applications
Also known as: PV2000V10BLK500RL
Specifications
Gauge: | 10 |
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Jacket: | CPE |
Gauge: | 10 |
Material: | Copper |
Conductors: | 1 |
Length: | 500 ft |
Color: | Black |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)