Liquidtight Connector With Lug, 3/4" Diameter, Steel With Zinc Finish
Item #:
972940
Cat #:
STR75GL
UPC:
66236439004
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Liquidtight Connector With Lug, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
Overview
Liquidtight Connector With Lug, 3/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer
American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.
Also known as: 66236439004, STR75GL
Specifications
Diameter: | 3/4 in |
Material: | Steel |
Finish: | Zinc |
Allowable Gauge Range: | 14 - 4 |
Diameter: | 3/4 in |
Finish: | Zinc |
Material: | Steel |
Allowable Gauge Range: | 14 - 4 |
Customer Reviews
No reviews for this product
(0)