![High Pressure Sodium Lamp, ET23-1/2, 150W, Clear High Pressure Sodium Lamp, ET23-1/2, 150W, Clear](https://rexel-cdn.com/products/image.jpg?i=737C8E16-0D58-4A57-932A-8AED547D364F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
Overview
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.
Also known as: LU150/55/ECO
Specifications
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Color: | Clear |
Color Temperature: | 2100 (Warm White) |
Lumens: | 16000 |
ANSI Code: | S55 |
Base: | Mogul Screw (E39) |
Wattage: | 150 |
Volts AC: | 55 |
Color Rendering Index (CRI): | 22 |
Light Technology: | HID |
Shape: | ET23-1/2 (Ellipsoidal Tubular) |
Color Temperature: | 2100 (Warm White) |
ANSI Code: | S55 |
Wattage: | 150 |
Color Rendering Index (CRI): | 22 |
Color: | Clear |
Lumens: | 16000 |
Base: | Mogul Screw (E39) |
Volts AC: | 55 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)