![Metal Halide Lamp, ED17, 175W, Clear Metal Halide Lamp, ED17, 175W, Clear](https://rexel-cdn.com/products/image.jpg?i=80BCB4DA-2E29-4AC8-834D-0307EB0B4B93&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64479*
Overview
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E, Standard Case Qty: 20 *Sylvania Part # 64479*
Also known as: M175/U/MED
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Shape: | ED17 (Elliptical Dimple) |
Lumens: | 14400 |
ANSI Code: | M57/E |
Light Technology: | HID |
Color: | Clear |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 65 |
Lumens: | 14400 |
Light Technology: | HID |
Base: | Medium Screw (E26) |
Wattage: | 175 |
Shape: | ED17 (Elliptical Dimple) |
ANSI Code: | M57/E |
Customer Reviews
No reviews for this product
(0)