1
more
Electrical Tape, Black, PVC, Prof Grade, 0.75", 0.007"
Item #:
1566487
Cat #:
ST43-075-66BK
UPC:
613056755505
Sign In or Register to view pricing and more.
Documents & Guides
StrongHold™ Electrical Tape, Black, PVC, Professional Grade, 0.75 Inch, 0.007 Inch
Overview
StrongHold™ Electrical Tape, Black, PVC, Professional Grade, 0.75 Inch, 0.007 Inch
Panduit ST43 Series Professional Grade PVC Electrical Tape is a 0.18 mm (7 mil) is a pressure sensitive vinyl electrical tape that applies easily and provides a high level of performance over a range of temperatures. The ST43 series product is flame retardant and cold resistant. ST43 is suitable as a primary insulation when used for splicing up 600 Volts and can be used as a protective outer jacket over splices in low temperature applications. .75" x 66' x .007"
Also known as: 613056755505, ST43-075-66BK
Specifications
Length: | 66 ft |
Width: | 3/4 in |
Color: | Black |
Length: | 66 ft |
Color: | Black |
Width: | 3/4 in |
Customer Reviews
No reviews for this product
(0)