Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E, Standard Case Qty: 20 *Sylvania Part # 64818*
Overview
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E, Standard Case Qty: 20 *Sylvania Part # 64818*
Also known as: M100/U/MED
Specifications
Type: | Pulse Start |
Color: | Clear |
Lumens: | 8500 |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 100 |
ANSI Code: | M90/E |
Color Rendering Index (CRI): | 65 |
Shape: | ED17 (Elliptical Dimple) |
Light Technology: | HID |
Type: | Pulse Start |
Lumens: | 8500 |
Color Temperature: | 4000 (Cool White) |
ANSI Code: | M90/E |
Shape: | ED17 (Elliptical Dimple) |
Color: | Clear |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 65 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)