Cable End Stripper

Item #: 2344360

Cat #: 2750

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable End Stripper, 600V, Cable O.D.: .31" - 1.375". For use on 4 AWG - 1000 MCM.

Overview

Cable End Stripper, 600V, Cable O.D.: .31" - 1.375". For use on 4 AWG - 1000 MCM.
The Model 2750 Secondary Cable Stripper is designed to end-strip 600V cable. No bushings are required to adjust the tool to varying cable diameters and insulation thickness.
Also known as: 2750, padmount stripper

Specifications

Type: Cable End Stripper
Type: Cable End Stripper

Customer Reviews

No reviews for this product
(0)