![Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K](https://rexel-cdn.com/products/product.jpg?i=BF2F917E-A86E-4FB9-A575-E0B70A96508B&f=420)
Compact Fluorescent Lamp, 4-Pin, Dulux T, 32W, 4100K
Item #:
32538
Cat #:
CF32DT/E/IN/841/ECO
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 32 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2400, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20886* 144W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 32 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-3), Lumens: 2400, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20886* 144W Equivalent. *** Not for Sale in Vermont due to State Regulations ***
DULUX S, D, and T compact fluorescent lamps are available in single, double and triple tube configurations in 2-pin for magnetic operations, and 4-pin for electronic and electronic dimming applications with average rated life from 10,000 to 20,000 hours.
Also known as: CF32DT/E/IN/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Color Rendering Index (CRI): | 82 |
Shape: | SLS (Triple Tube) |
Lumens: | 2400 |
Light Technology: | CFL |
Base: | 4-Pin (GX24q-3) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2400 |
Base: | 4-Pin (GX24q-3) |
Wattage: | 32 |
Shape: | SLS (Triple Tube) |
Light Technology: | CFL |
Customer Reviews
No reviews for this product
(0)