Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FO32/835/ECO
Specifications
Wattage: | 32 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2950 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 2950 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Material: | Glass |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)