1
more
![NULL NULL](https://rexel-cdn.com/products/2023-11-21-103810-scotch-vinyl-electrical-tape-super-88-1-12-in-x-36-yd-black-12-rollscase-.jpg?i=35B145FB-D16D-4640-AE93-24A41E8B4AC8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
scotch(r) Premium Vinyl Electrical Tape Super 88 88-super-1-1/2x36yd, 1 1/2 Inx 36 Yd (38 Mm X 32,9 M), 12 Per Case
Overview
scotch(r) Premium Vinyl Electrical Tape Super 88 88-super-1-1/2x36yd, 1 1/2 Inx 36 Yd (38 Mm X 32,9 M), 12 Per Case
The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection.
Also known as: 054007103493, 88-SUPER-1-1/2X36YD
Specifications
Length: | 36 yd |
Width: | 1 1/2 in |
Material: | Vinyl, PVC |
Color: | Black |
Family / Style: | Super 88 |
Length: | 36 yd |
Material: | Vinyl, PVC |
Family / Style: | Super 88 |
Width: | 1 1/2 in |
Color: | Black |
Customer Reviews
No reviews for this product
(0)