Sign In or Register to view pricing and more.
Documents & Guides
25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22140* *** Not for Sale in Vermont due to State Regulations ***
Overview
25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22140* *** Not for Sale in Vermont due to State Regulations ***
Also known as: FO25/841/ECO
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2150 |
Length: | 3 ft, 36 in |
Wattage: | 25 |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2150 |
Wattage: | 25 |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 82 |
Length: | 3 ft, 36 in |
Material: | Glass |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)