![CORD REEL W/GF MODULE, 45' 12/3, 20A CORD REEL W/GF MODULE, 45' 12/3, 20A](https://rexel-cdn.com/products/image.jpg?i=94151492-FFAC-420C-B54D-C9D0747FF1BA&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Cord and Cable Reels, Industrial CordReel, With 20A GFCI Module, 45' 12/3, Yellow
Overview
Hubbell Wiring Device Kellems, Cord and Cable Reels, Industrial CordReel, With 20A GFCI Module, 45' 12/3, Yellow
Also known as: HBL45123GF20
Specifications
Conductors: | 3 |
Length: | 45 ft |
Gauge: | 12 |
Type: | GFCI |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Conductors: | 3 |
Gauge: | 12 |
Amps: | 20 |
Volts AC: | 125 |
Length: | 45 ft |
Type: | GFCI |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)