Chandelier, 5-Light, 60 Watt, Candelabra, Brushed Nickel
Item #:
1105344
Cat #:
43999NI
UPC:
783927531900
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 60 Watt, Candelabra Base, Brushed Nickel Finish, Clear Glass Diffuser
Overview
Chandelier, 5-Light, 60 Watt, Candelabra Base, Brushed Nickel Finish, Clear Glass Diffuser
Also known as: 783927531900, 43999NI
Specifications
Volts AC: | 120 |
Color: | Brushed Nickel |
Wattage: | 60 |
Material: | Steel |
Width: | 26 1/4 in |
Type: | Chandelier |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 60 |
Width: | 26 1/4 in |
Light Technology: | Incandescent |
Color: | Brushed Nickel |
Material: | Steel |
Type: | Chandelier |
Customer Reviews
No reviews for this product
(0)