51 Watt T8 Energy Advantage Fluorescent Bulb

Item #: 1155728
Cat #: F96T8/ADV850/XEW/ALTO-51W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Energy Advantage Lamp, 51W, Bulb: T8 (Tubular), Base: Single Pin, Lumens: 5200, CRI: 82, Color Temp: 5000K. Length: 96 in. *Philips Part # 16457-4*

Overview

Fluorescent, Energy Advantage Lamp, 51W, Bulb: T8 (Tubular), Base: Single Pin, Lumens: 5200, CRI: 82, Color Temp: 5000K. Length: 96 in. *Philips Part # 16457-4*
Philips 51 watt ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: F96T8/ADV850/XEW/ALTO-51W

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 51
Lumens: 5200
Length: 8 ft, 96 in
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 5000 (Bright White)
Wattage: 51
Length: 8 ft, 96 in
Base: 1-Pin (Fa8)
Color Rendering Index (CRI): 82
Lumens: 5200
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)