7W LED Retrofit Lamp, 4000K
Item #:
1156713
Cat #:
LED-7322-40K-G2
UPC:
844006073404
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Non-Dimmable LED Lamp, 7W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(G24d), (Replaces up to 26W 2-Pin PL), Lumens: 887, (132 LPW), CRI: 84.1, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Overview
Non-Dimmable LED Lamp, 7W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(G24d), (Replaces up to 26W 2-Pin PL), Lumens: 887, (132 LPW), CRI: 84.1, Beam Angle: 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Also known as: 844006073404, LED-7322-40K-G2
Specifications
Color Rendering Index (CRI): | 84 |
Wattage: | 7 |
Color Temperature: | 4000 (Cool White) |
Material: | Plastic |
Volts AC Range: | 208, 240, 120 |
Lumens: | 887 |
Light Technology: | LED |
Dimmable: | No |
Base: | 2-Pin (G24d) |
Angle: | 120° |
Color Rendering Index (CRI): | 84 |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Base: | 2-Pin (G24d) |
Wattage: | 7 |
Material: | Plastic |
Lumens: | 887 |
Dimmable: | No |
Angle: | 120° |
Customer Reviews
No reviews for this product
(0)