Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 14.7W, Lumens: up to 925Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.
Overview
24" LED Under Cabinet Fixture, Micro switch on housing can be set to 2700K, 3000K or 4000K, Wattage: 14.7W, Lumens: up to 925Lm, Voltage: 120V, Rated Life Average: 35,500 Hours, Dimmable (ELV Dimmers), Color: White, c/ETL/us Listed, dry locations.
Switchable CCT capability allows you to conveniently choose 2700K, 3000K, or 4000K color temperature. Easy installation with captive mounting screws, quick access door to wiring compartment, and handy accessories such as hardwire box and linking cables. Multiple fixtures can also be linked directly with an inline connector (included). Long life, high CRI and convenient dimming are additional pros.
Also known as: 714176013633, 3LC2-24-WH, led undercab
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Volts AC: | 120 |
Length: | 2 ft |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 14.700 |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable |
Length: | 2 ft |
Light Technology: | LED |
Wattage: | 14.700 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)