![6-PORT (6 FIBER) SC OM3/OM4 ADAPTER PLATE CERAMIC SLEEVE 6-PORT (6 FIBER) SC OM3/OM4 ADAPTER PLATE CERAMIC SLEEVE](https://rexel-cdn.com/products/sgmxufe-xscimage.jpg?i=4EE24712-6D1C-4C42-8A31-834CD48391AA&f=420)
6-PORT (6 FIBER) SC OM3/OM4 ADAPTER PLATE CERAMIC SLEEVE
Item #:
1307018
Cat #:
UFE-B-06SC-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6-PORT (6 FIBER) SC OM3/OM4 ADAPTER PLATE CERAMIC SLEEVE
Overview
6-PORT (6 FIBER) SC OM3/OM4 ADAPTER PLATE CERAMIC SLEEVE
Also known as: UFE-B-06SC-G
Specifications
Material: | Ceramic |
Color: | Blue |
Type: | Multimode |
Number of Ports: | 6 |
Connector Type: | SC |
Material: | Ceramic |
Type: | Multimode |
Connector Type: | SC |
Color: | Blue |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)