12W Type A, 1100L, 2700K

Item #: 1307994
Cat #: LED-7338-40A
UPC: 844006073671
Sign In or Register to view pricing and more.
Documents & Guides
4 Pin Electronic Ballast Vertical PL Lamp Retrofit - Type A, 12 Watt, Lumens: 1100, Color Temperature: 2700K, CRI: >80

Overview

4 Pin Electronic Ballast Vertical PL Lamp Retrofit - Type A, 12 Watt, Lumens: 1100, Color Temperature: 2700K, CRI: >80
Also known as: 844006073671, LED-7338-40A

Specifications

Type: Retrofit
Wattage: 12
Material: Plastic
Color Temperature: 2700 (Warm White)
Type: Retrofit
Material: Plastic
Wattage: 12
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)