![80W LED Shoebox 80W LED Shoebox](https://rexel-cdn.com/products/led-8088-89-90mxx-g4.jpg?i=68B327C4-F12B-4493-90FB-1DC148FE7A95&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 80W, 120-277V, Bulb: Post Top/Shoebox Base: Mogul Extended Screw (EX39), Lumens: 10,000, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Overview
LED Lamp, 80W, 120-277V, Bulb: Post Top/Shoebox Base: Mogul Extended Screw (EX39), Lumens: 10,000, CRI: 80+, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Replaces 250 W HID. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### LED-8089/LED-8090 RECOMMENDED MINIMUM FIXTURE SIZE: 6”w x 12”h / 432 cu. in. volume
Light Efficient Design's Shoebox/ Wallpack retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for encosed fixtures.
Also known as: LED-8089M40-G4
Specifications
Color Temperature: | 4000 (Cool White) |
Type: | LED, Post Top, Ballast Bypass (Type B) |
Wattage: | 80 |
Material: | Plastic |
Color Rendering Index (CRI): | 80 |
Lumens: | 10000 |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 80 |
Color Rendering Index (CRI): | 80 |
Volts AC Range: | 208, 240, 120 |
Base: | Mogul Extended Screw (EX39) |
Type: | LED, Post Top, Ballast Bypass (Type B) |
Material: | Plastic |
Lumens: | 10000 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)