5W LED Retrofit Lamp, 3500K

Item #: 1446220
Cat #: LED-7300-35K-G2
UPC: 844006073633
Sign In or Register to view pricing and more.
Documents & Guides
Non-Dimmable LED Lamp, 5W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(GX23), (Replaces up to 9W 2-Pin PL), Lumens: 550, (121LPW), CRI: >80, Beam Angle: Omni-Directional / 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.

Overview

Non-Dimmable LED Lamp, 5W, Operates with magnetic ballast or 120-277V line voltage, Bulb: PL, Base: 2-Pin(GX23), (Replaces up to 9W 2-Pin PL), Lumens: 550, (121LPW), CRI: >80, Beam Angle: Omni-Directional / 120°. Suitable for damp environments and semi-enclosed recessed fixtures or equivalent.
Also known as: 844006073633, LED-7300-35K-G2

Specifications

Lumens: 550
Wattage: 5
Volts AC: 120, 277
Shape: PL-C (Quad Tube)
Material: Plastic
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (GX23)
Angle: 120°
Lumens: 550
Volts AC: 120, 277
Material: Plastic
Color Temperature: 3500 (Neutral White)
Angle: 120°
Wattage: 5
Shape: PL-C (Quad Tube)
Color Rendering Index (CRI): 80
Base: 2-Pin (GX23)

Customer Reviews

No reviews for this product
(0)