10W PL Retrofit Lamp, 5000K

Item #: 1564956
Cat #: LED-7320-50K-G3
UPC: 844006024741
Sign In or Register to view pricing and more.
Documents & Guides
PL Retrofit Lamp, 10 Watt, Lumens: 1635, Color Temperature: 5000K, Base: G/GX24q, Replaces 42W 4-Pin CFL

Overview

PL Retrofit Lamp, 10 Watt, Lumens: 1635, Color Temperature: 5000K, Base: G/GX24q, Replaces 42W 4-Pin CFL
Also known as: 844006024741, LED-7320-50K-G3

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Lumens: 1600
Dimmable: No
Base: 4-Pin (GX24Q)
Wattage: 10
Lumens: 1600
Base: 4-Pin (GX24Q)
Color Temperature: 5000 (Bright White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)